Shop All Crimping Tool Dies
Westward
Replacement Die, For Type F (RG6, RG59)
Mfr # 13H890
Zoro # G4133875
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Voice and Data Cable Crimping
- For Use With - Crimping Tool 13H874, 13H879, 13H886
- Capacity (AWG) RG-6/RG-58
- For Use With Type F (RG6, RG59) Crimpers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13H890
- Zoro # G4133875
- UPC # 190735741818
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-45/64" |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Voice and Data Cable Crimping |
Item | Voice and Data Crimping Die |
For Use With - Crimping Tool | 13H874, 13H879, 13H886 |
Capacity (AWG) | RG-6/RG-58 |
For Use With | Type F (RG6, RG59) Crimpers |
Cable Range | Coaxial Cable |
Cable Type - Voice and Data Crimper | RG6, RG58 |
Connector Type - Voice and Data Crimper | F-Type |
Application | Voice and Data Cable Crimping |
Crimping Capacity | RG-6/RG-58 |
Shop By | Closeouts |
Compatible Connector Type | F Connectors |
Compatible Cable Type | RG58, RG6 |
Compatible Grainger Part Number | 13H874, 13H879, 13H886 |
Description
Voice and Data Crimping Die, Compatible Connector Type F Connectors, Compatible Cable Type RG58, RG6, Compatible with Grainger Part Number 13H874, 13H879, 13H886, Application Voice and Data Cable Crimping, Crimping Capacity RG-6/RG-58
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3102X60)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- DRILL AMERICA 13/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/64)
- LENOX SAW HOLE 2-1/4""BIMETAL (2060608)
- WESTWARD Replacement Die, For RJ-45, 1-15/64 In (13H892)
- WESTWARD Replacement Die, For RJ-11, 1-11/32 In (13H889)
- MILWAUKEE TOOL EXACT #6 – 750 MCM Aluminum 12T U Style Die Kit (49-12-KITA)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DIE 2x16 F/2577 (KH1043-1)
- MILWAUKEE TOOL EXACT 4/0 Aluminum 12T U-Style Die (49-12-U04A)
- GREENLEE Conduit Die, Steel, No Thread, 2 in (7212SP-2D)
- KLEIN TOOLS Crimp Die Set, Non-Ins.Term, AWG 18-16 (VDV205-044)
- Westward Crimping Tools