Shop All Crimping Tool Dies
Westward
Replacement Die, For RJ-45, 1-15/64 In
Mfr # 13H892
Zoro # G3994076
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Voice and Data Cable Crimping
- For Use With - Crimping Tool 13H874, 13H879, 13H886
- Connector Type - Voice and Data Crimper RJ-45
- Application Voice and Data Cable Crimping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13H892
- Zoro # G3994076
- UPC # 190735741832
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-15/64" |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Voice and Data Cable Crimping |
Item | Voice and Data Crimping Die |
For Use With - Crimping Tool | 13H874, 13H879, 13H886 |
Connector Type - Voice and Data Crimper | RJ-45 |
Application | Voice and Data Cable Crimping |
Cable Range | Coaxial Cable |
Capacity (AWG) | RJ-45 |
Cable Type - Voice and Data Crimper | Data and LAN Cable, STP, UTP |
Crimping Capacity | RJ-45 |
For Use With | RJ-45 Crimpers |
Shop By | Closeouts |
Compatible Connector Type | RJ-45 |
Compatible Cable Type | Data Cable, LAN Cable, STP, UTP |
Compatible Grainger Part Number | 13H874, 13H879, 13H886 |
Description
Voice and Data Crimping Die, Compatible Connector Type RJ-45, Compatible Cable Type Data Cable, LAN Cable, STP, UTP, Compatible with Grainger Part Number 13H874, 13H879, 13H886, Application Voice and Data Cable Crimping, Crimping Capacity RJ-45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX Red Hooks for 21.5" or 37", PK3 (P01H-2)
- KETT TOOL 1-3/4X60 Saw Blades 157-36 (157-36)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (75XT024AA)
- DRILL AMERICA 13/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB13/16HEX-LONG)
- WESTWARD Replacement Die, For RJ-11, 1-11/32 In (13H889)
- WESTWARD Replacement Die, For Type F (RG6, RG59) (13H890)
- ABB Crimping Tool Die (13454)
- MILWAUKEE TOOL W Style: W-BG Die (49-16-WBG0)
- ECLIPSE TOOLS Replacement Die, 1/0 AWG (902-480-DIE-AWG1-0)
- PANDUIT Die Insert, for use with CA9 Applicator, (CD9-5A)
- MILWAUKEE TOOL EXACT #4 Copper 12T U-Style Die (49-12-U004C)
- Westward Crimping Tool Dies