Shop All Crimping Tool Dies
Westward
Replacement Die, For RJ-11, 1-11/32 In
Mfr # 13H889
Zoro # G3988047
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Voice and Data Cable Crimping
- For Use With - Crimping Tool 13H874, 13H879, 13H886
- Cable Range Coaxial Cable
- Length (In.) 1-11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13H889
- Zoro # G3988047
- UPC # 00194484250799
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-11/32" |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Voice and Data Cable Crimping |
Item | Voice and Data Crimping Die |
For Use With - Crimping Tool | 13H874, 13H879, 13H886 |
Cable Range | Coaxial Cable |
Crimping Capacity | RJ-11 |
Connector Type - Voice and Data Crimper | RJ-11 |
For Use With | RJ-11 Crimpers |
Application | For Crimping |
Cable Type - Voice and Data Crimper | STP Flat Telephone, UTP Flat Telephone |
Compatible Connector Type | RJ-11 |
Compatible Cable Type | STP Flat Telephone, UTP Flat Telephone |
Description
Voice and Data Crimping Die, Compatible Connector Type RJ-11, Compatible Cable Type STP Flat Telephone, UTP Flat Telephone, Compatible with Grainger Part Number 13H874, 13H879, 13H886, Application Voice and Data Cable Crimping, Crimping Capacity RJ-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYA7)
- MITUTOYO Dial indicators, 0.0001-0.5 in (2358AB-10)
- MITYVAC Locking Hose Clamp, Nylon, Angled Jaw (MVA7607)
- APEX TOOL GROUP Apex Ex-370-6, Weight Is Less Than A Lb (EX-370-6)
- WESTWARD Replacement Die, For RJ-45, 1-15/64 In (13H892)
- WESTWARD Replacement Die, For Type F (RG6, RG59) (13H890)
- IDEAL Replacement Die, For RJ45 (30-559)
- BURNDY Type W Crimping Die, Purple (W28VT)
- GREENLEE 124Avp Die-Rd (124AVP)
- PROSKIT Die Set for Open Barrel Cntcts 30-24 AWG (9PK-3003D36)
- PALADIN TOOLS Die 1300/8000 Hdtv Universal (PA2699)
- Westward Crimping Tool Dies