Shop All Cutter Parts
Westward
Replacement Cutting Wheel, For 22N758
Mfr # 31D070
Zoro # G4801291
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7/10 in
- Material Alloy Steel
- For Use With 22N758 Ratcheting Pipe and Tubing Cutter
- Impact Rated No
- Product Type Replacement Cutter Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31D070
- Zoro # G4801291
- UPC # 190735808078
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 7/10 in |
Details
Material | Alloy Steel |
For Use With | 22N758 Ratcheting Pipe and Tubing Cutter |
Impact Rated | No |
Item | Replacement Cutting Wheel |
Product Type | Replacement Cutter Wheel |
Compatible with Manufacturer Model Number | 22N758 |
Compatible Material | Aluminum, Copper, Steel |
Quantity | 1 |
Compatible Manufacturer Part Number | 22N758 |
Compatible with Manufacturer Part Number | 22N758 |
Compatible with Manufacturer Model Number [NEW] | 22N758 |
Compatible Manufacturer Model Number | 22N758 |
For Use with Mfr. Model Number | 22N758 |
Shop By | Closeouts |
For Use With Mfr. Model Number | 22N758 |
Description
Replacement Cutting Wheel, Compatible with Manufacturer Model Number 22N758, Compatible Material Aluminum, Copper, Steel, Compatible with Grainger Part Number 22N758, Material Alloy Steel, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL .3mm Cutter dia. x 0.0030 in. Radius x 0.0360 in. Carbide Corner Radius End Mill, 4 Flutes (47212-C3)
- LYNDEX-NIKKEN Collet, ER20, 1/2in (E20-032)
- WILLIAMS Williams Torque Multiplier, 3200 ft.-lb. (TM-393)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.00mm (45319)
- WESTWARD Replacement Cutter Wheel, For 3CYP9, PK2 (3CYR3)
- WESTWARD Slide, 16 in., PR (GGS_51246)
- WESTWARD Key (QCI01021)
- WESTWARD Replacement Jaw (GGS_49262)
- WESTWARD Serrated Jaw, 7 in. (GGS_50177)
- WESTWARD Replacement Jaw (GGS_45846)
- LENOX Replacement Blade for 3ZJF8 (12125S1B)
- Westward Hand Tool Parts