Shop All Flashlight Accessories
Westward
Replacement Bulb for 4FPU5, UV
Mfr # 4YCK8
Zoro # G2829136
original price:
$7.04
10% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology UV
- Voltage 4.5 V
- For Use With Mfr. No. 4FPU5
- Lamp Type UV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4YCK8
- Zoro # G2829136
- UPC # 190735859629
- Country of Origin Taiwan, Province of China
- Category Flashlight Accessories
Details
Item | Replacement Lamp |
Lighting Technology | UV |
Voltage | 4.5 V |
For Use With | Mfr. No. 4FPU5 |
Lamp Type | UV |
Description
Replacement Lamp, Lighting Technology UV, Voltage 4.5 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 2700K, Wet/Enclosed Rated (RA19L0800C27-1B)
- BULBRITE 30 Watt Dimmable Antique T9 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK (861048)
- ILC Replacement for Philips 40f15/hal/cl 120v replacement light bulb lamp (40F15/HAL/CL 120V PHILIPS)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3500K, Watts: 11 W (LED11ET5/G/2/835)
- COAST CUTLERY Flashlight Sheath, 7"x1-1/2" (S40 SHEATH)
- EVEREADY Eveready Compac Lantern (EVGPAL41)
- NTC NTC NTC0008 0.81 x 16 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0008)
- STREAMLIGHT $STINGER CLASSIC LED120V AC/DC 1 PB HLD (SR75666)
- LEDLENSER Ledlenser 21700 Li-ion rechargeable (880603)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSW-4)
- STREAMLIGHT GREEN FLIP LENS F/STINGER (SR75117)
- Westward Flashlight Accessories