Shop All Bug Killer Accessories
Westward
Replacement Bulb, 50W
Mfr # 32J166
Zoro # G7471362
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Watts 50 W
- Length (In.) 14 1/4 in
- Width (In.) 2 1/4 in
- Depth (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 32J166
- Zoro # G7471362
- UPC # 190735812211
- Country of Origin China
- Category Bug Killer Accessories
Dimensions
Length (In.) | 14 1/4 in |
Width (In.) | 2 1/4 in |
Depth (In.) | 1 1/4 in |
Overall Depth | 1 1/4 in |
Overall Height | 14 1/4 in |
Overall Width | 2 1/4 in |
Details
Item | Replacement Bulb |
Type | Replacement |
Watts | 50 W |
For Use with Stock Number | 32J161, 32J162 |
Bug Killer Bulb Shape | U-Shape |
Accessory Type | Replacement Bulb |
Bulb Shape | U-Shape |
Compatible with Manufacturer Part Number | 32J161, 32J162 |
Total Lamp Wattage | 50 W |
Product Type | Replacement Bulb |
Shop By | Closeouts |
Description
Replacement Bulb, Product Type Replacement Bulb, Overall Height 14 1/4 in, Overall Width 2 1/4 in, Overall Depth 1 1/4 in, Total Lamp Wattage 50 W, Compatible with Manufacturer Part Number 32J161, 32J162, Bulb Shape U-Shape, Compatible with Grainger Part Number 32J161, 32J162
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL HARVEST FOODS Bird Fd Sizz Variety 10# (13637)
- ZORO SELECT 16 Gauge Rebar Tie Wire, 96 ft L, Bare Wire, Steel, 2 Wraps Per Tie (16BARTW1)
- SOUTHERN PATIO Planter Promo Wndw Bx Tc 24In (PW2412TC)
- BRIGGS & STRATTON Washer, 0.406 x 1.5 x 0.12 (703591)
- WESTWARD Blacklight Bulb, Replacement, 40W, U-Shape (36RF98)
- DYNATRAP Dynatrap Uv Repl Bulb 9W (21050)
- BELL LABORATORIES LP Station Horizontal Rods (SR0664)
- PESTWEST USA LLC PestWest Tray Assembly For Mantis 1X2 White (822-000023)
- FLOWTRON Replacement Bulb, 40W, 5FZJ3 (BF-215)
- ADVANCE Termite Monitoring Base (45091756)
- HASTINGS HOME Mosquito Repelling Net for Beds, Hammocks, and Cribs, Insect Protection Hanging Canopy for Camping (837437OXL)
- Westward Bug Killer Accessories