Shop All Bolt Cutters
Westward
Replacement Bolt Cutter Head, Alloy Steel
Mfr # GGS_74501
Zoro # G3721707
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Type Center Cutter
- Handle Type None
- For Use With 14 in Bolt Cutter
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # GGS_74501
- Zoro # G3721707
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 4 1/8 in |
For Maximum Diameter Medium Steel | 1/4 in |
Overall Depth | 5/16 in |
Overall Width | 2 3/8 in |
For Maximum Diameter Soft Steel | 1/4 in |
For Maximum Diameter Hard Steel | 1/4 in |
Details
Item | Replacement Bolt Cutter Head |
Impact Rated | No |
Type | Center Cutter |
Handle Type | None |
For Use With | 14 in Bolt Cutter |
Material | Steel |
Head Material | Alloy Steel |
Fits Brand | Westward |
Finish | Black Oxide |
Compatible with Series | WESTWARD |
Description
This Westward GGS_74501 Replacement Bolt Cutter Head is an essential part of your bolt cutter. It has a 4 1/4 in. overall length and fits the Westward brand of bolt cutters. This replacement head is made of alloy steel for durability and longevity. The center cutter is designed to cut bolts, nails, screws, nuts and rivets with ease. This product comes with a limited lifetime warranty against defects in material or workmanship from the manufacturer. The Westward GGS_74501 Replacement Bolt Cutter Head will ensure that you can continue using your bolt cutter for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 7/16" Carbide TiN 140 Deg. Jobber Length Drill Bit (651043711)
- MITUTOYO Dial Indicator, 0.001-1mm (1109AB-10)
- GEARWRENCH 13 Piece 72-Tooth 12 Point XL Ratcheting Combination SAE Wrench Set (85199)
- TEKTON 3-in-1 Stubby Torx Driver (T10 x T15, Black) (DMT13003)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74500)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74498)
- WESTWARD Bolt Cutter, 14 in L, 3/16 in Cap (22UN79)
- WESTWARD Bolt Cutter, 30" Overall L, Center Cut (493V68)
- WESTWARD Bolt Cutter, 18 in L, 1/4 in Cap (22UN80)
- WESTWARD Bolt Cutter, 36" Overall L, Center Cut (493V69)
- JET Rebar Cutter and Bend, 5/8" Capacity (RCB-25)
- Westward Knives, Cutters & Snips