Shop All Bolt Cutters
Westward
Replacement Bolt Cutter Head, Alloy Steel
Mfr # GGS_74499
Zoro # G3721278
original price:
$30.47
12% off
new price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- Handle Type None
- Material Steel
- Impact Rated No
- Type Center Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # GGS_74499
- Zoro # G3721278
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 7 1/2 in |
Overall Depth | 1/2 in |
For Maximum Diameter Medium Steel | 9/16 in |
For Maximum Diameter Hard Steel | 1/2 in |
For Maximum Diameter Soft Steel | 9/16 in |
Overall Width | 4 3/16 in |
Details
Item | Replacement Bolt Cutter Head |
Fits Brand | Westward |
Handle Type | None |
Material | Steel |
Impact Rated | No |
Type | Center Cutter |
Head Material | Alloy Steel |
For Use With | 36 in Bolt Cutter |
Compatible with Series | WESTWARD |
Finish | Black Oxide |
Description
If you are looking for a replacement bolt cutter head, this Westward GGS_74499 is the one to choose. The 7 15/32 in. long replacement bolt cutter head is made of alloy steel and fits Westward brand cutters. This center cutter will give you clean cuts every time. For professional results, use the Westward GGS_74499 Replacement Bolt Cutter Head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Screw Machine Drill Bit, 1/8 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish (2XDSS1250A)
- IRWIN Insert Bit, 1/4", Torx, T25, PK25 (1838536)
- STAR ASIA Pry Bar 4-Pc Set (17103)
- SK HAND TOOLS Automotive, 4 Piece Hook and Pick Set (90353)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74497)
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V62)
- WESTWARD Bolt Cutter, 24 in L, 5/16 in Cap (22UN81)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74498)
- WESTWARD Bolt Cutter, 30" Overall L, Center Cut (493V68)
- WESTWARD Bolt Cutters, Steel, 18 in, Center Cut (493V65)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 36" (15436)
- Westward Knives, Cutters & Snips