Shop All Bolt Cutters
Westward
Replacement Bolt Cutter Head, Alloy Steel
Mfr # GGS_74498
Zoro # G3721524
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 24 in Bolt Cutter
- Impact Rated No
- Head Material Alloy Steel
- Fits Brand Westward
- Handle Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # GGS_74498
- Zoro # G3721524
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 5 11/16 in |
For Maximum Diameter Hard Steel | 1/4 in |
Overall Width | 3 5/16 in |
For Maximum Diameter Medium Steel | 3/8 in |
For Maximum Diameter Soft Steel | 3/8 in |
Overall Depth | 3/8 in |
Details
Item | Replacement Bolt Cutter Head |
For Use With | 24 in Bolt Cutter |
Impact Rated | No |
Head Material | Alloy Steel |
Fits Brand | Westward |
Handle Type | None |
Material | Steel |
Type | Center Cutter |
Compatible with Series | WESTWARD |
Finish | Black Oxide |
Description
If you need a replacement bolt cutter head, this Westward GGS_74498 Replacement Bolt Cutter Head is the one to get. With an overall length of 5 15/16 in., this center cutter has alloy steel material and alloy steel head material. The replacement bolt cutter head fits the Westward brand. This 5 15/16" Alloy Steel Replacement Bolt Cutter Head will be a welcome addition to your tool collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 31/64 (C97328)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 10932 (10932)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 44.1-55.1 lb Capacity (9363)
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw (XSH06Z)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74500)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74501)
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V63)
- WESTWARD Bolt Cutter, 36" Overall L, Center Cut (493V69)
- WESTWARD Bolt Cutters, Steel, 24 in, Center Cut (493V66)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74497)
- KNIPEX KNIPEX® 71 12 200 SBA High Leverage Cobolt® Bolt Cutters W/Spring-Comfort Grip 8" OAL (71 12 200 SBA)
- Westward Bolt Cutters