Shop All Bolt Cutters
Westward
Replacement Bolt Cutter Head, Alloy Steel
Mfr # GGS_74497
Zoro # G3721497
original price:
$22.63
12% off
new price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Alloy Steel
- For Use With 30 in Bolt Cutter
- Type Center Cutter
- Fits Brand Westward
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # GGS_74497
- Zoro # G3721497
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 6 11/16 in |
For Maximum Diameter Medium Steel | 1/2 in |
For Maximum Diameter Hard Steel | 1/2 in |
Overall Depth | 7/16 in |
For Maximum Diameter Soft Steel | 1/2 in |
Overall Width | 3 5/8 in |
Details
Item | Replacement Bolt Cutter Head |
Head Material | Alloy Steel |
For Use With | 30 in Bolt Cutter |
Type | Center Cutter |
Fits Brand | Westward |
Material | Steel |
Impact Rated | No |
Handle Type | None |
Compatible with Series | WESTWARD |
Finish | Black Oxide |
Description
Replacement Bolt Cutter Head, Compatible with Grainger Part Number 493V68, Compatible with Series WESTWARD, Finish Black Oxide, For Maximum Diameter Hard Steel 1/2 in, For Maximum Diameter Medium Steel 1/2 in, For Maximum Diameter Soft Steel 1/2 in, Material Steel, Overall Depth 7/16 in, Overall Length 6 11/16 in, Overall Width 3 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 16" Pinch Bar, .98 Width Of Cut (D056016)
- WESTWARD Mallet, Fiberglass/PVC, 24 oz., 13-3/4 in (22PN84)
- ERICKSON Locknut and Stopscrew, 200 DA Nsepiece (NP201)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-12-06)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74499)
- WESTWARD Bolt Cutters, Steel, 14 in, Center Cut (493V64)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74498)
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V62)
- WESTWARD Bolt Cutters, Steel, 18 in, Center Cut (493V65)
- WESTWARD Bolt Cutter, 24 in L, 5/16 in Cap (22UN81)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 30" (15430)
- Westward Knives, Cutters & Snips