Shop All Cutter Parts
Westward
Replacement Blade, For 13P552
Mfr # 13P551
Zoro # G4965746
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Type
- Material Tungsten Carbide
- Includes (2) Blades
- Head Material Tungsten Carbide
- For Use With Mfr. Model Number 13P552
- For Use With 13P552 Floor Scraper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13P551
- Zoro # G4965746
- UPC # 190735742549
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Details
Material | Tungsten Carbide |
Includes | (2) Blades |
Head Material | Tungsten Carbide |
Type | Flat |
For Use With Mfr. Model Number | 13P552 |
Item | Replacement Blade |
For Use With | 13P552 Floor Scraper |
Impact Rated | No |
Shop By | Closeouts |
Description
Replacement Blade, Compatible with Grainger Part Number 13P552, For Use With 13P552 Floor Scraper, Includes (2) Blades, Material Tungsten Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 15/32 (45630)
- DRILL AMERICA m15x2 HSS Metric Hand Tap (DWTSMT15X2)
- URREA Screwdriver Set, 6Pc R Phillips (9600AR)
- BOSCH Glass and Tile Bit, 3/8 In, 3 3/4 In L (GT500)
- WESTWARD Replacement Cutter Wheel, PK2 (3CYU3)
- WESTWARD Slide, 16 in., PR (GGS_51246)
- WESTWARD Repl Blade, Cable Cutter, For 22UN73 (22UN78)
- WESTWARD Repl Blade, Cable Cutter, For 22UN71 (22UN76)
- WESTWARD Serrated Jaw, 4 in. (GGS_50176)
- WESTWARD Ball Bearing Slides, 17 in. x 45mm, PR (GGS_51216)
- CRESCENT H.K. PORTER Wire Rope Ratchet Cutter (8690TN)
- Westward Hand Tool Parts