Shop All Wire Stripper & Cutter Parts
Westward
Replacement Blade, For 13A764
Mfr # 13A759
Zoro # G3502917
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Round
- For Use With 13A764 Drywall Stripper
- Impact Rated No
- Includes (6) Blades
- For Use With Mfr. Model Number 13A764
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13A759
- Zoro # G3502917
- UPC # 190735741467
- Country of Origin Taiwan, Province of China
- Category Wire Stripper & Cutter Parts
Details
Type | Round |
For Use With | 13A764 Drywall Stripper |
Impact Rated | No |
Includes | (6) Blades |
Item | Replacement Blade |
For Use With Mfr. Model Number | 13A764 |
Head Material | High Carbon Steel |
Shop By | Closeouts |
Description
Replacement Blade, Compatible with Grainger Part Number 13A764, For Use With 13A764 Drywall Stripper, Includes (6) Blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted 5-6 Power Bit x 6 (1150F06A)
- BON TOOL Bon 84-881 Wire Wiskers 6" Long Red(500/Pkg) (84-881)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13)
- JET JCT-1601, Benchtop Sand Rammer (JCT-1601)
- WESTWARD Replacement Jaw (GGS_45827)
- MILWAUKEE TOOL 1/0 AWG - 750 MCM Aluminum THHN / XHHW Bushing Kit for M12 and M18 Cable Strippers (49-16-BKITA)
- IDEAL Replacement Blade for Stranded Wire Stripper (45-092), 10-22 AWG (L-4421)
- IDEAL Stripmaster® Replacement Blade Set, For 10F553 (LB-1002)
- IDEAL Stripmaster® Replacement Blade Set, For 10F551 (LB-1001)
- MILWAUKEE TOOL 1/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B01AC)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15120)
- Westward Wire Stripper & Cutter Parts