Shop All Cutter Parts
Westward
Replacement Blade, 18 In, For 13P508
Mfr # 13P531
Zoro # G5141665
original price:
$9.89
17% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Overall Length 18 in
- Material High Carbon Steel
- Includes (1) Blade
- For Use With Mfr. Model Number 13P508
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13P531
- Zoro # G5141665
- UPC # 190735742372
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 18 in |
Details
Material | High Carbon Steel |
Includes | (1) Blade |
For Use With Mfr. Model Number | 13P508 |
Item | Replacement Blade |
Impact Rated | No |
For Use With | No. 13P508 Floor Scraper |
Head Material | High Carbon Steel |
Type | Flat |
Description
Replacement Blade, Compatible with Grainger Part Number 13P508, For Use With No. 13P508 Floor Scraper, Includes (1) Blade, Material High Carbon Steel, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 7/8" Light Duty Micrometer Multi-Angle Vise with Weighted Base (391)
- DEWALT Cordless Drill/Driver, 20V DC, 1/2" Chuck (DCD800B)
- BIG HORN Professional 5 Pieces Woodworking Kit (19876)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7014)
- WESTWARD Repl Blade, Cable Cutter, For 22UN73 (22UN78)
- WESTWARD Serrated Jaw, 3 1/2 in. (GGS_50178)
- WESTWARD Serrated Jaw, 8 in. (GGS_50174)
- WESTWARD Replacement Blade, 8 In, For 13P501 (13P532)
- WESTWARD Tube Cutter Wheel, 1/4-2 1/2 In, PK2 (6KHD5)
- WESTWARD Key (QCI01021)
- RIDGID Hinge Pin 360 (45520)
- Westward Cutter Parts