Shop All Wrench Parts
Westward
Repl Torque Wrench Driver Tang, 3/8 in Dr
Mfr # 23NN61
Zoro # G5316123
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- Material Hardened Cr-Mo Steel
- Type 3/8 in Drive
- Overall Length 1 1/8 in
- Handle Type Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23NN61
- Zoro # G5316123
- UPC # 190735777275
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 1 1/8 in |
Details
Item | Replacement Torque Wrench Driver Tang |
Fits Brand | Westward |
Material | Hardened Cr-Mo Steel |
Type | 3/8 in Drive |
Handle Type | Knurled |
Impact Rated | No |
Head Material | Hardened Cr-Mo Steel |
Description
Replacement Torque Wrench Driver Tang, For Use With Grainger Item Number 23NN52, 23NN53, 23NN54, Fits Brand Westward, Type 3/8 in Drive, Material Hardened Cr-Mo Steel, Head Material Hardened Cr-Mo Steel, Handle Type Knurled, Overall Length 1 1/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 60mm, Metric, 12 pt. (54RZ28)
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X25)
- BOSCH Jigsaw Blade, U-Shank, 2-3/4 In. L, PK5 (U118GF)
- MILWAUKEE TOOL 14mm Metric Ratcheting Combination Wrench (45-96-9314)
- WESTWARD Pneumatic Wheel (GGS_42981)
- WESTWARD Repl Heel Jaw/Pin, For 36 In Pipe Wrench (31D069)
- WESTWARD Replacement Blade, PK12 (TT1YJE2001G)
- WESTWARD Jaw Inserts, 6-1/8 In, For 10D695, PR (10D757)
- WESTWARD Repl Knurl, For 14 In Pipe Wrench (31D059)
- WESTWARD Repl Heel Jaw/Pin, For 24 In Pipe Wrench (31D068)
- RIDGID Spacer Washers 15Si, PK4 (97807)
- Westward Wrench Parts