Shop All Wrench Parts
Westward
Repl Spring, For 36 In Pipe Wrench
Mfr # 31D055
Zoro # G4801273
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36" Pipe Wrench
- Material Alloy steel
- Type Pipe Wrench
- Overall Length 2-51/64"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31D055
- Zoro # G4801273
- UPC # 190735807927
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 2-51/64" |
Details
Item | Replacement Spring |
For Use With | 36" Pipe Wrench |
Material | Alloy steel |
Type | Pipe Wrench |
Impact Rated | No |
Jaw Material | Carbon Steel |
For Jaw Texture | Smooth |
Description
Replacement Spring, Compatible Grainger Part Number 1XJZ3 1XJZ2, Compatible with Brand and Series Westward, Jaw Material Carbon Steel, For Jaw Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Socket Set Metric, SAE 44 Pieces 3/8 in to 1 7/16 in, 8 mm to 27 mm , Black Phosphate (J74344IM)
- MAKITA Punch, JN3201 (792728-1)
- TOLSEN 10 Cable Cutter Heavy Duty Drop-Forged High Quality Tool Steel, Double-Dipped Handle (38022)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9901IM)
- WESTWARD Ball End Hex Key, 5/64 (EBEHK02.5)
- WESTWARD Repl Knurl, For 24 In Pipe Wrench (31D061)
- WESTWARD Repl Hook Jaw, For 24 In Pipe Wrench (31D047)
- WESTWARD Repl Heel Jaw/Pin, For 14 In Pipe Wrench (31D066)
- WESTWARD Repl Knurl, For 36 In Pipe Wrench (31D062)
- WESTWARD Replacement Swivel Pad, For 10D509, 10D510 (10D571)
- RIDGID Lever Washer (26957)
- Westward Hand Tool Parts