Shop All Wrench Parts
Westward
Repl Spring, For 24 In Pipe Wrench
Mfr # 31D054
Zoro # G4801185
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 24" Pipe Wrench
- Material Alloy Steel
- Type Pipe Wrench
- Overall Length 2-9/32"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31D054
- Zoro # G4801185
- UPC # 190735807910
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 2-9/32" |
Details
Item | Replacement Spring |
For Use With | 24" Pipe Wrench |
Material | Alloy Steel |
Type | Pipe Wrench |
Impact Rated | No |
Jaw Material | Carbon Steel |
For Jaw Texture | Smooth |
Description
Replacement Spring, Compatible Grainger Part Number 4YR94A 4YR91B, Compatible with Brand and Series Westward, Jaw Material Carbon Steel, For Jaw Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Kilowatt(TM) Folding Knife w/Stripper (EL01-CP)
- HUSQVARNA Dust Extractor H-Class (DE 110 SH)
- OTC Slide Hammer Puller, 10 lb., 24 in. L (7703)
- WESTWARD Impact Socket Set, 1/2 in Drive, Metric, Black Oxide, 26-Piece (4PRG7)
- WESTWARD Replacement Swivel Pad, For 10D509, 10D510 (10D571)
- WESTWARD Repl Knurl, For 12 In Pipe Wrench (31D058)
- WESTWARD Jaw Inserts, 6-1/2 In, For 10D713, PR (10D758)
- WESTWARD Replacement Swivel Pad, For 10D497, 10D498 (10D572)
- WESTWARD Repl Heel Jaw/Pin, For 18 In Pipe Wrench (31D067)
- WESTWARD Replacement/Extension Chain, 18 In (2FDC4)
- RIDGID Chain Screw Pin (41040)
- Westward Wrench Parts