Shop All Wrench Parts
Westward
Repl Spring, For 18 In Pipe Wrench
Mfr # 31D053
Zoro # G4801081
product price: $0.77
/ea
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 18" Pipe Wrench
- Material Alloy steel
- Type Pipe Wrench
- Overall Length 1-15/16"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31D053
- Zoro # G4801081
- UPC # 190735807903
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 1-15/16" |
Details
Item | Replacement Spring |
For Use With | 18" Pipe Wrench |
Material | Alloy steel |
Type | Pipe Wrench |
Impact Rated | No |
Jaw Material | Carbon Steel |
For Jaw Texture | Smooth |
Shop By | Closeouts |
Description
Replacement Spring, Compatible Grainger Part Number 4YR93A 4YR90B 39CG47 39CG50, Compatible with Brand and Series Westward, Jaw Material Carbon Steel, For Jaw Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (GSCC3.524)
- DIABLO 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS1212BW5)
- INSIZE Steel Rule, SS, 6" L, Unfinished, 23/32" W (7110-150)
- STAHLWILLE TOOLS Planishing hammer d.32 mm L.300 mm (70130003)
- WESTWARD Repl Hook Jaw, For 12 In Pipe Wrench (31D044)
- WESTWARD Jaw Inserts, 4-1/2 In, For 10D710, PR (10D761)
- WESTWARD Replacement Blade, PK12 (TT1YJE2001G)
- WESTWARD Repl Knurl, For 24 In Pipe Wrench (31D061)
- WESTWARD Rear Axle Bearing Puller (AMR689A-1-4)
- WESTWARD Torque Wrench Repair Kit, 1/2 In Dr (4RYK5)
- RIDGID Hook Jaw, For Use With 4A498 Pipe Wrench (31605)
- Westward Hand Tool Parts