Shop All Wrench Parts
Westward
Repl Spring, For 14 In Pipe Wrench
Mfr # 31D052
Zoro # G4801036
product price: $0.56
/ea
$0.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14" Pipe Wrench
- Material Alloy steel
- Type Pipe Wrench
- Overall Length 1-47/64"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31D052
- Zoro # G4801036
- UPC # 190735807897
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 1-47/64" |
Details
Item | Replacement Spring |
For Use With | 14" Pipe Wrench |
Material | Alloy steel |
Type | Pipe Wrench |
Impact Rated | No |
Jaw Material | Carbon Steel |
For Jaw Texture | Smooth |
Shop By | Closeouts |
Description
Replacement Spring, Compatible Grainger Part Number 3LY99A 3MA12A 39CG52 6ATY5A, Compatible with Brand and Series Westward, Jaw Material Carbon Steel, For Jaw Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08F)
- EAGLE TAPTEK CUTTING TOOLS 1/2 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-032-I)
- SPEEDAIRE Air Belt Sander, 18,000 rpm (21AC02)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16937 (16937)
- WESTWARD Repl Heel Jaw/Pin, For 18 In Pipe Wrench (31D067)
- WESTWARD Repl Spring, For 18 In Pipe Wrench (31D053)
- WESTWARD Replacement Swivel Pad, For 10D509, 10D510 (10D571)
- WESTWARD Repl Knurl, For 12 In Pipe Wrench (31D058)
- WESTWARD Repl Hook Jaw, For 12 In Pipe Wrench (31D044)
- WESTWARD Replacement Blade, PK12 (TT1YJE2001G)
- RIDGID Clamp Lever (44260)
- Westward Wrench Parts