Shop All Wrench Parts
Westward
Repl Knurl, For 14 In Pipe Wrench
Mfr # 31D059
Zoro # G4801106
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14" Pipe Wrench
- Material Carbon Steel
- Type Pipe Wrench
- Overall Length 1-5/16"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 31D059
- Zoro # G4801106
- UPC # 190735807965
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 1-5/16" |
Details
Item | Replacement Knurl |
For Use With | 14" Pipe Wrench |
Material | Carbon Steel |
Type | Pipe Wrench |
Impact Rated | No |
Jaw Material | Carbon Steel |
For Jaw Texture | Knurled |
Shop By | Closeouts |
Description
Replacement Knurl, Compatible Grainger Part Number 3LY99A 3MA12A 39CG52 6ATY5A, Compatible with Brand and Series Westward, Jaw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 1/4in (500-016)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S65 14)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 7/16-20 (2299-7)
- KRAFT TOOL SS Walking Seamer/G, 10"x10" 1/2"R, 3/4"D (CC030)
- WESTWARD Repl Heel Jaw/Pin, For 36 In Pipe Wrench (31D069)
- WESTWARD Repl Torque Wrench Driver Tang, 3/8 in Dr (23NN61)
- WESTWARD Repl Heel Jaw/Pin, For 18 In Pipe Wrench (31D067)
- WESTWARD Jaw Inserts, 6-1/2 In, For 10D713, PR (10D758)
- WESTWARD Repl Heel Jaw/Pin, For 14 In Pipe Wrench (31D066)
- WESTWARD Replacement Swivel Pad, For 10D497, 10D498 (10D572)
- RIDGID Hook Jaw, For Use w/4A499 Wrench (31655)
- Westward Wrench Parts