Shop All Wrench Parts
Westward
Repl Hook Jaw, For 18 In Pipe Wrench
Mfr # 31D046
Zoro # G4801151
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 18" Pipe Wrench
- Material Alloy steel
- Type Pipe Wrench
- Overall Length 8-7/64"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31D046
- Zoro # G4801151
- UPC # 190735807835
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 8-7/64" |
Details
Item | Replacement Hook Jaw |
For Use With | 18" Pipe Wrench |
Material | Alloy steel |
Type | Pipe Wrench |
Impact Rated | No |
For Jaw Texture | Serrated |
Jaw Material | Alloy Steel |
Description
Replacement Hook Jaw, Compatible Grainger Part Number 4YR93A 4YR90B 39CG47 39CG50, Compatible with Brand and Series Westward, Jaw Material Alloy Steel, For Jaw Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK TITANIUM ENHANCED Segmented Oscillating Multi-Tool Blade (49-25-1271)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 22Mm Socket Dp Imp 2, M872 (M872)
- ESTWING Pouch, 8-Pocket Leather Electrician's Tool Pouch, Leather (94749)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78716)
- WESTWARD Replacement Swivel Pad, For 10D497, 10D498 (10D572)
- WESTWARD Repl Heel Jaw/Pin, For 10 In Pipe Wrench (31D064)
- WESTWARD Pipe Jaws, For 10D691, 10D712, 10D713, PR (10D763)
- WESTWARD Ball End Hex Key, 7/32 (EBEHK07)
- WESTWARD Jaw Inserts, 6-1/8 In, For 10D695, PR (10D757)
- WESTWARD Rear Axle Bearing Puller (AMR689A-1-4)
- RIDGID Coil/Flat Spring Assy, For 4A500 Wrench (31680)
- Westward Hand Tool Parts