Shop All Wrench Parts
Westward
Repl Hook Jaw, For 14 In Pipe Wrench
Mfr # 31D045
Zoro # G4801142
product price: $12.09
/ea
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14" Pipe Wrench
- Material Alloy steel
- Type Pipe Wrench
- Overall Length 6-49/64"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31D045
- Zoro # G4801142
- UPC # 190735807828
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 6-49/64" |
Details
Item | Replacement Hook Jaw |
For Use With | 14" Pipe Wrench |
Material | Alloy steel |
Type | Pipe Wrench |
Impact Rated | No |
For Jaw Texture | Serrated |
Jaw Material | Alloy Steel |
Description
Replacement Hook Jaw, Compatible Grainger Part Number 3LY99A 3MA12A 39CG52 6ATY5A, Compatible with Brand and Series Westward, Jaw Material Alloy Steel, For Jaw Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, 2 Pieces, Cone, 2 and 3 Jaws (1184)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 3 1/2 in Long, 3 1/2 in Short (J46416-TT)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/16"-18 (T/A54506)
- LISLE External Torx Socket Set, Torx(R), 8 pcs (26750)
- WESTWARD Repl Knurl, For 10 In Pipe Wrench (31D057)
- WESTWARD Hardwood Handle (GGS_42980)
- WESTWARD Replacement Blade, PK12 (TT1YJE2001G)
- WESTWARD Repl Heel Jaw/Pin, For 14 In Pipe Wrench (31D066)
- WESTWARD Repl Spring, For 18 In Pipe Wrench (31D053)
- WESTWARD Repl Spring, For 14 In Pipe Wrench (31D052)
- RIDGID FOR/OFF/REV Switch, For 3Z987 (44505)
- Westward Hand Tool Parts