Shop All Wrench Parts
Westward
Repl Hook Jaw, For 12 In Pipe Wrench
Mfr # 31D044
Zoro # G4801255
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12" Pipe Wrench
- Material Alloy steel
- Type Pipe Wrench
- Overall Length 6-9/64"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31D044
- Zoro # G4801255
- UPC # 190735807811
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 6-9/64" |
Details
Item | Replacement Hook Jaw |
For Use With | 12" Pipe Wrench |
Material | Alloy steel |
Type | Pipe Wrench |
Impact Rated | No |
For Jaw Texture | Serrated |
Jaw Material | Alloy Steel |
Description
Replacement Hook Jaw, Compatible Grainger Part Number 3LY98A 3MA11A, Compatible with Brand and Series Westward, Jaw Material Alloy Steel, For Jaw Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT38F16)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8370)
- WESTWARD 32 oz. Ball Peen Hammer, 15-1/4" Poly/Thermoplastic Handle (45RC18)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1200)
- WESTWARD Repl Heel Jaw/Pin, For 36 In Pipe Wrench (31D069)
- WESTWARD Torque Wrench Repair Kit, 1/2 In Dr (4RYK5)
- WESTWARD Torque Wrench Repair Kit, 3/8 In Dr (4RYK4)
- WESTWARD Hardwood Handle (GGS_42980)
- WESTWARD Jaw Inserts, 6-1/8 In, For 10D695, PR (10D757)
- WESTWARD Repl Knurl, For 36 In Pipe Wrench (31D062)
- WESTWARD Repl Knurl, For 12 In Pipe Wrench (31D058)
- Westward Hand Tool Parts