Shop All Wrench Parts
Westward
Repl Hook Jaw, For 10 In Pipe Wrench
Mfr # 31D043
Zoro # G4800993
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10" Pipe Wrench
- Material Alloy steel
- Type Pipe Wrench
- Overall Length 5-13/16"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31D043
- Zoro # G4800993
- UPC # 190735807804
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 5-13/16" |
Details
Item | Replacement Hook Jaw |
For Use With | 10" Pipe Wrench |
Material | Alloy steel |
Type | Pipe Wrench |
Impact Rated | No |
For Jaw Texture | Serrated |
Jaw Material | Alloy Steel |
Description
Replacement Hook Jaw, Compatible Grainger Part Number 3LY97A 3MA10A 39CG49 6ATY7A, Compatible with Brand and Series Westward, Jaw Material Alloy Steel, For Jaw Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- CHANNELLOCK 8 Piece Plier Set Dipped Handle (GS-27)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch (642532 13/16)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/32", PK5 (185-3X-5PK)
- WESTWARD Repl Spring, For 14 In Pipe Wrench (31D052)
- WESTWARD Repl Knurl, For 12 In Pipe Wrench (31D058)
- WESTWARD Repl Knurl, For 24 In Pipe Wrench (31D061)
- WESTWARD Repl Spring, For 18 In Pipe Wrench (31D053)
- WESTWARD Replacement Swivel Pad, 1-1/2 In C-Clamps (10D573)
- WESTWARD Repl Hook Jaw, For 24 In Pipe Wrench (31D047)
- RIDGID Screw, Socket Hd Set 916 (45187)
- Westward Hand Tool Parts