Shop All Wrench Parts
Westward
Repl Heel Jaw/Pin, For 36 In Pipe Wrench
Mfr # 31D069
Zoro # G4801072
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 36" Pipe Wrench
- Material Carbon Steel
- Type Pipe Wrench
- Overall Length 2-13/32"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31D069
- Zoro # G4801072
- UPC # 190735808061
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 2-13/32" |
Details
Item | Replacement Heel Jaw and Pin |
For Use With | 36" Pipe Wrench |
Material | Carbon Steel |
Type | Pipe Wrench |
Impact Rated | No |
For Jaw Texture | Serrated |
Jaw Material | Carbon Steel |
Description
Replacement Heel Jaw and Pin, Compatible Grainger Part Number 1XJZ3 1XJZ2, Compatible with Brand and Series Westward, Jaw Material Carbon Steel, For Jaw Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Straight Line Clamp W/ Rel. Lever (6015-MR)
- KRAFT TOOL Elite Series Carbon Steel Cem, 20"x5 (CFE232K)
- IGAGING 8" Electronic Digital Angle Protractor - 35-408 (35-408)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Radio (XRM06B)
- WESTWARD Repl Heel Jaw/Pin, For 10 In Pipe Wrench (31D064)
- WESTWARD Repl Knurl, For 14 In Pipe Wrench (31D059)
- WESTWARD Torque Wrench Repair Kit, 3/4 In Dr (4RYK6)
- WESTWARD Repl Spring, For 14 In Pipe Wrench (31D052)
- WESTWARD Jaw Inserts, 5-1/8 In, For 10D696, PR (10D759)
- WESTWARD Repl Spring, For 24 In Pipe Wrench (31D054)
- RIDGID Stop Screws, PK2 (39790)
- Westward Wrench Parts