Westward

Repl Heel Jaw/Pin, For 24 In Pipe Wrench


product price: $8.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With 24" Pipe Wrench
  • Material Carbon Steel
  • Type Pipe Wrench
  • Overall Length 1-49/64"
  • Impact Rated No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 1-49/64"

Details

Item Replacement Heel Jaw and Pin
For Use With 24" Pipe Wrench
Material Carbon Steel
Type Pipe Wrench
Impact Rated No
For Jaw Texture Serrated
Jaw Material Carbon Steel

Description

Replacement Heel Jaw and Pin, Compatible Grainger Part Number 4YR94A 4YR91B, Compatible with Brand and Series Westward, Jaw Material Carbon Steel, For Jaw Texture Serrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.