Shop All Wrench Parts
Westward
Repl Heel Jaw/Pin, For 14 In Pipe Wrench
Mfr # 31D066
Zoro # G4800984
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14" Pipe Wrench
- Material Carbon Steel
- Type Pipe Wrench
- Overall Length 1-5/16"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31D066
- Zoro # G4800984
- UPC # 190735808030
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 1-5/16" |
Details
Item | Replacement Heel Jaw and Pin |
For Use With | 14" Pipe Wrench |
Material | Carbon Steel |
Type | Pipe Wrench |
Impact Rated | No |
Jaw Material | Carbon Steel |
For Jaw Texture | Serrated |
Shop By | Closeouts |
Description
Replacement Heel Jaw and Pin, Compatible Grainger Part Number 3LY99A 3MA12A 39CG52 6ATY5A, Compatible with Brand and Series Westward, Jaw Material Carbon Steel, For Jaw Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- NORTH AMERICAN TOOL 20386 Tap (20386)
- SPYDER Hole Saw, Bi-Metal, 2-5/8In (600089CF)
- MILWAUKEE TOOL EXACT 600 MCM Aluminum 12T U-Style Die (49-12-U600)
- WESTWARD Replacement Swivel Pad, For 10D509, 10D510 (10D571)
- WESTWARD Repl Heel Jaw/Pin, For 12 In Pipe Wrench (31D065)
- WESTWARD Replacement/Extension Chain, 18 In (2FDC4)
- WESTWARD Jaw Inserts, 5-1/2 In, For 10D712, PR (10D760)
- WESTWARD Replacement Blade, PK12 (TT1YJE2001G)
- WESTWARD Pipe Jaws, For 10D691, 10D712, 10D713, PR (10D763)
- WESTWARD Jaw Inserts, 5-1/8 In, For 10D696, PR (10D759)
- Westward Wrench Parts