Shop All Wrench Parts
Westward
Repl Heel Jaw/Pin, For 12 In Pipe Wrench
Mfr # 31D065
Zoro # G4801115
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12" Pipe Wrench
- Material Carbon Steel
- Type Pipe Wrench
- Overall Length 1-5/16"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31D065
- Zoro # G4801115
- UPC # 190735808023
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 1-5/16" |
Details
Item | Replacement Heel Jaw and Pin |
For Use With | 12" Pipe Wrench |
Material | Carbon Steel |
Type | Pipe Wrench |
Impact Rated | No |
Jaw Material | Carbon Steel |
For Jaw Texture | Serrated |
Description
Replacement Heel Jaw and Pin, Compatible Grainger Part Number 3LY98A 3MA11A, Compatible with Brand and Series Westward, Jaw Material Carbon Steel, For Jaw Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V-Series(TM) Metric Combination Wrench S (CMMT87325V)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14646)
- RIDGID Filter Cage (73637)
- DIAMOND VANTAGE Core Bit, 1-1/2 in. L., 5/8-11 Thread (S-01512HDSBSLX4)
- WESTWARD Replacement Swivel Pad, For 10D509, 10D510 (10D571)
- WESTWARD Rear Axle Bearing Puller (AMR689A-1-4)
- WESTWARD Repl Heel Jaw/Pin, For 24 In Pipe Wrench (31D068)
- WESTWARD Replacement Swivel Pad, For 10D497, 10D498 (10D572)
- WESTWARD Jaw Inserts, 6-1/2 In, For 10D713, PR (10D758)
- WESTWARD Torque Wrench Repair Kit, 3/4 In Dr (4RYK6)
- RIDGID Coil and Flat Spring Assy (31780)
- Westward Hand Tool Parts