Shop All Fishing Tapes, Sticks, & Lines
Westward
Repl. Fish Tape, Nylon, 5/32 In x 100 Ft
Mfr # 6EXT6
Zoro # G1893193
original price:
$29.27
9% off
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 ft
- Tape Material Nylon
- Size 5/32"
- Features Low-Friction Coating and Non Coiling Properties Provide Ability to Fish in Large and Small Conduit with Wire or Cable in Place
- Tape Size 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6EXT6
- Zoro # G1893193
- UPC # 190735882542
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 100 ft |
Size | 5/32" |
Tape Size | 5/32" |
Tape Width | 5/32 in |
Tape Diameter | 5/32 in |
Tape Length | 100 ft |
Tape Length Range | 60 to 100 ft |
Tape Width/Diameter | 5/32 in5/32 in |
Details
Tape Material | Nylon |
Features | Low-Friction Coating and Non Coiling Properties Provide Ability to Fish in Large and Small Conduit with Wire or Cable in Place |
Tape Profile | Round |
Item | Fish Tape |
Winder Case | No |
Non-Conductive | Yes |
Tape Shape | Round |
Tape Tensile Strength | 250 lb |
Tape End Style | Leader |
Description
When you need to fish wire or cable, the Westward 6EXT6 Repl. Fish Tape is the tool for the job. Its 100 ft length makes it easy to reach where you need to go. The nylon tape has a nonconductive, low-friction coating and does not coil when it is pulled out of a conduit. This fishing tape also provides an ability to fish in large and small conduit with wire or cable in place. The 5/32" size fits into most standard wireway slots and gives a round profile that easily follows bends and curves. When it comes to fishing wire or cable, the Westward 5/32" Nylon Repl. Fish Tape is your best option.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08)
- URREA 1" Drive 6-Point Short Socket 1/2" (5416H)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH03MB)
- STANLEY Basic Diagonal Cutting Pliers – 7" (84-108)
- WESTWARD Wire Fish Stick Set, 12 ft, 5 Pc (21CJ17)
- WESTWARD Wire Fish Stick Set, 24 ft, 7 Pc (21CJ18)
- WESTWARD Fish Tape, Steel, 1/8 In x 50 Ft (6EXT0)
- WESTWARD Non-Conductive Fish Tape, 5/32 in x 50 ft (21CJ16)
- L.H. DOTTIE L.H. Dottie 1/4'' x 250' Yellow Polypropylene Pull Rope (1425)
- ANCOR Mini Fish Tape (703112)
- JAMESON Duct Hunter Traceable Rodder w/ 600 ft. of 1/4" Marked Rod (16-14-600M)
- Westward Electrical Tools