Shop All Cutter Parts
Westward
Repl Blade Set, Center Cut, For 22UN80
Mfr # 22UN83
Zoro # G5303137
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/8 in
- Material Steel
- Includes (1) Blade Set, (2) M8 x 1.25 Hex Bolts, (2) M8 Hex Nuts
- Type Center Cut
- For Use With 22UN80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UN83
- Zoro # G5303137
- UPC # 190735772966
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 5 1/8 in |
For Maximum Diameter Soft Steel | 1/4 in |
Overall Depth | 5/16 in |
For Maximum Diameter Medium Steel | 1/4 in |
Overall Width | 2 13/16 in |
Details
Material | Steel |
Includes | (1) Blade Set, (2) M8 x 1.25 Hex Bolts, (2) M8 Hex Nuts |
Type | Center Cut |
Item | Replacement Blade Set |
For Use With | 22UN80 |
For Use With Mfr. Model Number | 22UN80 |
Impact Rated | No |
Finish | Black Oxide |
Compatible with Series | WESTWARD |
Description
Replacement Blade Set, Compatible with Grainger Part Number 22UN80, Compatible with Series WESTWARD, Finish Black Oxide, For Maximum Diameter Medium Steel 1/4 in, For Maximum Diameter Soft Steel 1/4 in, Includes (1) Blade Set, (2) M8 x 1.25 Hex Bolts, (2) M8 Hex Nuts, Material Steel, Overall Depth 5/16 in, Overall Length 5 1/8 in, Overall Width 2 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Die (49-16-2660S)
- J.W. WINCO GN253-38-5/16X18-55 Tapered Bumper Natural Rubber-Tapped (253-38-5/16X18-55)
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated (70 08 160 SBA)
- DRILL AMERICA 1-1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-82)
- WESTWARD Key (QCI01001)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51213)
- WESTWARD Replacement Blade, 18 In, For 13P508 (13P531)
- WESTWARD Replacement Jaw (GGS_45844)
- WESTWARD Ball Bearing Slides, 10 in. x 35mm, PR (GGS_51211)
- WESTWARD Serrated Jaw, 4 in. (GGS_50180)
- OLFA Flexible Scraper Blades, 4 In, PK6 (BSF-6B)
- Westward Hand Tool Parts