Shop All Cutter Parts
Westward
Repl Blade, Cable Cutter, For 22UN73
Mfr # 22UN78
Zoro # G5302577
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 4/5 in
- Material Steel
- Includes (3) Blades, (5) Sets of Hardware
- For Use With 22UN73
- For Use With Mfr. Model Number 22UN73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22UN78
- Zoro # G5302577
- UPC # 190735772911
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 6 4/5 in |
Details
Material | Steel |
Includes | (3) Blades, (5) Sets of Hardware |
Item | Replacement Blade Set |
For Use With | 22UN73 |
For Use With Mfr. Model Number | 22UN73 |
Type | Cable Cutter |
Impact Rated | No |
Compatible Grainger Part Number | 22UN73 |
Description
Replacement Blade Set, Compatible with Grainger Part Number 22UN73, Includes (3) Blades, (5) Sets of Hardware, Material Steel, Overall Length 6 4/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Scraper, 4", 10-7/8" Handle (790)
- RITE IN THE RAIN Mechanical Pencil, Orange Barrel Color (OR13)
- WILLIAMS Williams Combination Wrench, 12 pt., 7/8" (1228SC-TH)
- DEWALT Square, Alum, Black, 7 In, Graduations 8ths (DWHT46031)
- WESTWARD Replacement Jaw (GGS_45822)
- WESTWARD Slide, 16 in., PR (GGS_51246)
- WESTWARD Replacement Blade, For 13P552 (13P551)
- WESTWARD Slide, 14 in., PR (GGS_51243)
- WESTWARD Serrated Jaw, 3 1/2 in. (GGS_50178)
- WESTWARD Pipe Cutter Wheel For 4YR88 (5MZ34)
- GENERAL TOOLS Replacement Point for 3KGU7, 3ZZP6 (88P)
- Westward Hand Tool Parts