Shop All Cutter Parts
Westward
Repl Blade, Cable Cutter, For 22UN72
Mfr # 22UN77
Zoro # G5302561
original price:
$131.45
28% off
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Material Steel
- Includes (2) Blades, (5) Sets of Hardware
- For Use With Mfr. Model Number 22UN72
- For Use With 22UN72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22UN77
- Zoro # G5302561
- UPC # 190735772904
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 7 in |
Details
Material | Steel |
Includes | (2) Blades, (5) Sets of Hardware |
For Use With Mfr. Model Number | 22UN72 |
Item | Replacement Blade Set |
For Use With | 22UN72 |
Impact Rated | No |
Type | Cable Cutter |
Description
Replacement Blade Set, Compatible with Grainger Part Number 22UN72, Includes (2) Blades, (5) Sets of Hardware, Material Steel, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (04CPB)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36545)
- KRAFT TOOL Asphalt Applicator Tools (GG810)
- RIDGID Support Arm, For 1AC02 Power Drive (775)
- WESTWARD Replacement Cutter Wheel, For 3CYP9, PK2 (3CYR3)
- WESTWARD Replacement Jaw (GGS_45832)
- WESTWARD Tube Cutter Wheel, 1/4-2 1/2 In, PK2 (6KHD5)
- WESTWARD Replacement Jaw (GGS_45846)
- WESTWARD Replacement Jaw (GGS_45843)
- WESTWARD Serrated Jaw, 3 1/2 in. (GGS_50178)
- RIDGID Oil Spout, Steel (45845)
- Westward Hand Tool Parts