Shop All Battery Testers
Westward
Refractometer, Digital w/Electronic Load
Mfr # 1EFX9
Zoro # G3337171
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital With Electronic Load
- Includes Eyedropper, Padded Case, Screwdriver
- Display Digital
- Product Type Battery Fluid Tester
- Tester Battery Chemistry Alkaline, Carbon Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1EFX9
- Zoro # G3337171
- UPC # 190735747995
- Country of Origin Taiwan, Province of China
- Category Battery Testers
Dimensions
Overall Width | 2 3/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 7 1/4 in |
Display Size | 5.08 cm |
Tester Battery Size | 9V |
Overall Height | 1 7/8 in |
Details
Item | Battery Tester |
Type | Digital With Electronic Load |
Includes | Eyedropper, Padded Case, Screwdriver |
Display | Digital |
Product Type | Battery Fluid Tester |
Tester Battery Chemistry | Alkaline, Carbon Zinc |
Tester Battery Voltage | 9V |
Display Type | Digital |
Batteries Tested | 12V, 24V, 6V, AGM, EFB, SLI |
Tester Number of Batteries Required | 1 |
Includes Tester Batteries | No |
Digital Display Screen Type | LCD |
Description
Battery Tester, Product Type Battery Fluid Tester, Overall Width 2 3/8 in, Overall Height 1 7/8 in, Overall Depth 7 1/4 in, Batteries Tested 12V, 24V, 6V, AGM, EFB, SLI, Load Amperage Not Applicable, Maximum Input Voltage Not Applicable, Minimum Input Voltage Not Applicable, Maximum Cold Cranking Amperage Not Applicable, Minimum Cold Cranking Amperage Not Applicable, Display Type Digital, Number of Test Leads Not Applicable, Includes Tester Batteries No, Digital Display Screen Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMX1)
- IFM Transmitter, -14.5-0psi, 9.6-32VDC (PX3229)
- MONARCH Tachometer, 5 to 99,999 rpm (6109-010)
- DWYER INSTRUMENTS Vacuum Transducer with Display (DPG-200)
- WESTWARD Tester, Battery, 200 A (3Z634)
- WESTWARD Circuit Tracer Kit, 18/24/36V (1EKN5)
- WESTWARD Battery Tester, Glass Type (1EFX6)
- WESTWARD Battery Tester, Professional (1EFX5)
- WESTWARD Battery Tester, Digtl, 50 to 125A, High Res (22YM07)
- WESTWARD Continuity Tester, 6 and 12V (1EKN7)
- SG TOOL AID 12/24/48 Volt Circuit Tester (28200)
- Westward Battery Testers