Shop All Welding Accessories
Westward
Refillable Fuel Cell, For Use With 4UZZ6
Mfr # 5CYY3
Zoro # G0786021
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function 4UZZ6
- Type Liquid Energy Cell
- Application Used in Soldering Applications
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5CYY3
- Zoro # G0786021
- UPC # 190735860748
- Country of Origin Taiwan, Province of China
- Category Welding Accessories
Details
Item | Refillable Fuel Cell |
Function | 4UZZ6 |
Type | Liquid Energy Cell |
Application | Used in Soldering Applications |
Shop By | Closeouts |
Description
Refillable Fuel Cell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Solder Wire 95/5 1/4Lb Plmbing (53027)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1104-1)
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- WELLER Soldering Tip, RT13MS pointed, 1-21/32in. (T0054463399N)
- WESTWARD Orifice, For Use With 4UZZ9, 4UZZ5, 4UZZ8 (5CYX6)
- WESTWARD Deflector Hot Blower, For Use With 4UZZ6 (5CYY2)
- WESTWARD Welding Electrode, E6013, 3/32in.D, 1lb (20YD19)
- WESTWARD Welding Pliers, 8 In Carbon Steel (2CZD6)
- WESTWARD Tip, 1.8mm, Conical, For Use With 4UZZ6 (5CYX8)
- ORS NASCO Trigger Start Micro Torch - Electrical Soldering Tip - Butane (189-ST2200T)
- MAG-MATE Magnetic Wind Block, 50 lb. Max Pull, 24"L (WWB24)
- Westward Welding Accessories