Shop All Hand Files and Rasps
Westward
Rectangular File, Dbl Cut, 6 In, 52/54 TPI
Mfr # 12F829
Zoro # G5142121
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F829
- Zoro # G5142121
- UPC # 190735739778
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 5/8 in |
Description
Hand File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Hand File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 5/32 in, File Width 5/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, Teeth per Inch 52, 54, File Body Finish Black Oxide, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 8 mm Tip, 7 in L (45968)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- TECHNIKS Spring Collet, TG100, 51/64 in. (04010-51/64)
- JUST CLIPS Anvil Retainer Clip Refill, 1/4", 5 pcs. (250-5)
- WESTWARD Hand File Set, Bastard Cut, 8 In L, 5 Pcs (12F862)
- WESTWARD Taper File, 4 in., Triangular (26KP98)
- WESTWARD Three Square File, Dbl Cut, 8In, Blk Oxide (12F859)
- WESTWARD Hand File, Single Cut, 8 In., Black Oxide (12F839)
- WESTWARD Hand File, Knife Shape, 4 In, 60/62 TPI (12F814)
- WESTWARD Maintenance File Set, 8 PC (1NFK2)
- WESTWARD Spot Welder Tip File, American, Bastard (30PA64)
- Westward Cutting and Shaping Tools