Shop All Hand Files and Rasps
Westward
Rectangular File, 14 In, 19/19 TPI
Mfr # 12F828
Zoro # G5090321
original price:
$19.43
7% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 14 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F828
- Zoro # G5090321
- UPC # 190735739761
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 14 in |
Handle Length | 14 in |
File Width | 1 7/16 in |
File Length without Tang | 14 in |
Description
Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 9/32 in, File Width 1 7/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, Teeth per Inch 19, File Body Finish Black Oxide, Handle Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 12-Point Socket (SHD23233)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" 12 Point SAE Sh (CMMT47512)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217M-T500)
- HYDE Joint Knife Xflex 6" (02852)
- WESTWARD Mill File, Smooth Cut, Rect, 4 In L (10Z712)
- WESTWARD Mill File, Bastard Cut, Rect, 4 In L (10Z699)
- WESTWARD Square Hand File, 12 In, 29/30 TPI (12F801)
- WESTWARD File Set, American, Assorted, 3 pcs. (30PA45)
- WESTWARD Flat File, 12 In, Smooth, Machinists (1NFP8)
- WESTWARD Three Square File, 7 In, 45/46 TPI (12F783)
- HUTCHINS MANUFACTURING SPEED FILE PLASTIC 16" PF16 (HU5501)
- Westward Cutting and Shaping Tools