Shop All Hand Files and Rasps
Westward
Rectangle File, For Alum, 8 In
Mfr # 10Z610
Zoro # G5088632
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application For Filing Aluminum
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z610
- Zoro # G5088632
- UPC # 190735731499
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 13/16 in |
Details
Item | Flat Aluminium File |
Profile Shape | Rectangular |
Application | For Filing Aluminum |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | SPL |
Teeth per Inch | 15, 16 |
Thickness | 11/64 in |
Edge Cut Style | Single |
Taper | Taper Towards Point |
File Body Finish | Natural |
File Style | American Pattern File |
Rigidity | Rigid |
File Type | Flat Aluminium File |
Face Cut Style | Double-Cut |
File Coarseness | Smooth Cut |
Includes Handle | No |
Number of Cut Edges | 4 |
Shape | Rectangular |
Description
Flat Aluminium File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Flat Aluminium File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 11/64 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 15, 16, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO STCKD DADO BLD SET 8""12T (DD208H)
- CRESCENT LUFKIN 1/2" x 200' Pro Series Ny-Clad® Steel Tape Measure (PS1808N)
- MILWAUKEE TOOL Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/8 in to 2 in (2874-22HD, 48-11-1812)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4992CG (J4992CG)
- WESTWARD Rectangle File, For Alum, 12 In (10Z612)
- WESTWARD Rectangle File, For Alum, 10 In (10Z611)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F838)
- WESTWARD Hand File, Smooth, Square, 3-3/4 in. L (39CE62)
- WESTWARD Square Hand File, 8 In, 37/38 TPI (12F798)
- WESTWARD Long Lathe File, Machinists, 12 In L (1NFT7)
- DRILL AMERICA 6" Mill Second File (DIC08385)
- Westward Hand Files and Rasps