Shop All Hand Files and Rasps
Westward
Rectangle File, For Alum, 10 In
Mfr # 10Z611
Zoro # G5141227
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application For Filing Aluminum
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z611
- Zoro # G5141227
- UPC # 190735731505
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 1 in |
Details
Item | Flat Aluminium File |
Profile Shape | Rectangular |
Application | For Filing Aluminum |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | SPL |
Teeth per Inch | 15, 16 |
Thickness | 15/64 in |
Rigidity | Rigid |
Includes Handle | No |
File Body Finish | Natural |
Number of Cut Edges | 4 |
Taper | Taper Towards Point |
Face Cut Style | Double-Cut |
File Style | American Pattern File |
Edge Cut Style | Single |
File Coarseness | Smooth Cut |
File Type | Flat Aluminium File |
Shape | Rectangular |
Description
Flat Aluminium File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Flat Aluminium File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 15/64 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 15, 16, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Tool Oil, 20 oz, SAE 20 (Premoil-20OZ)
- MAKITA Diamond Blade Variety Pk, 7/8 in Arbor Sz (E-12647)
- BONDHUS SAE Ball Hex Key, 0.05" Tip Size (3602)
- PROTO Torque Wrench Repair Kit, 3/4 In Dr (J6018RK)
- WESTWARD Rectangle File, For Alum, 12 In (10Z612)
- WESTWARD Rectangle File, For Alum, 8 In (10Z610)
- WESTWARD Flat Files, 10 In, Bastard, Machinists (1NFP2)
- WESTWARD Mill File, American, Smooth Cut, 6 In. L (1NFN5)
- WESTWARD File Set, American, Assorted, 3 pcs. (30PA45)
- WESTWARD Half Round File, 6 In, Bastard, Machinists (1NFP9)
- PFERD 8" Square File - DIY Packaged - Second Cut, with Handle (11088P)
- Westward Hand Files and Rasps