Shop All Grease Gun Accessories
Westward
Recessed Lube Adapter
Mfr # 13X055
Zoro # G5198532
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Couplers
- For Use With Hand Operated Grease Guns
- Max. Pressure 3,000 psi
- Includes Extension Nozzle, Locking Sleeve
- Accessory Type Quick Connect Recessed Lube Greasing Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13X055
- Zoro # G5198532
- UPC # 190735742969
- Country of Origin India
- Category Grease Gun Accessories
Details
Sub-Category | Adapters and Couplers |
Item | Recessed Lube Greasing Adapter |
For Use With | Hand Operated Grease Guns |
Max. Pressure | 3,000 psi |
Includes | Extension Nozzle, Locking Sleeve |
Accessory Type | Quick Connect Recessed Lube Greasing Adapter |
Coupler Style | Straight |
Operating Pressure - Maximum | 3,000 psi |
Connection Type | Zerk |
Product Type | Recessed Grease Extension Adapter |
Description
Quick Connect Recessed Lube Greasing Adapter, Max. Pressure (PSI) 3000, Includes Extension Nozzle and Locking Sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 360 Degree Swivel Coupler (648759)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/32, PK5 (87000-53-02)
- DAIKIN Motor, 1/15 HP, 115V, 1 Phase, 3 SPD (106163005)
- WESTWARD Button Head Coupler, 7/8 in, For Use With 7/8 in Button Head Grease Fittings (3APG5)
- WESTWARD Grease Coupler, Steel, PK3 (45FG41)
- WESTWARD Grease Hose, 22-1/2 in. (45FG53)
- WESTWARD Pin Grease Coupler, 1/8in. NPT (F) (19XH28)
- WESTWARD Bulk Loader Valve, 0.34 in. dia. (15F206)
- WESTWARD Oil Control Gun, 1/2in. Outlet (48UJ87)
- GF&D SYSTEMS Stainless Grease Fittng Assrtmnt, 50 pcs. (GFD8000)
- Westward Grease Gun Accessories