Shop All Round Dies
Westward
Rd Solid Die, HSS, #10-24, 1 In OD
Mfr # 2LWU3
Zoro # G2275244
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Thread Size #10-24
- Die Material High Speed Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LWU3
- Zoro # G2275244
- UPC # 190735798560
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #10-24 |
Overall Width | 1" |
Outside Dia. (In.) | 1 |
Size | #10 |
Thread Size | #10-24 |
Outside Dia. | 1 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Material | High Speed Steel |
Number of Pieces | 1 |
Thickness (In.) | 3/8 |
Pitch | 24 |
Application | Hand Threading |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 24 |
Thread Standard | UNC |
Die Type | Solid |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #10-24, UNC, Solid, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-7' 8-1/2)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 3 1/2 in L (1EZP3)
- KLEIN TOOLS Screwdriver Set, Slotted, Phillips and Square, 5-Piece (85445)
- KLEIN TOOLS 1000V Insulated Tool Kit, 5-Piece (94130)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.75 Pitch (10T896)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M6, 1 Pitch (10T880)
- WESTWARD HSS Thread Die, 2 In, M22, 2.5 Pitch (10T910)
- WESTWARD HSS Adj Thread Die, 1 In, M8, 1.25 Pitch (10T884)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1 Pitch (10T893)
- WESTWARD HSS Thread Die, 1 1/2 In, 3/8 In, 16 Pitch (10T752)
- HOUGEN-OGURA 11/16 in. B Round Die, 5/64-1/2THK (75593)
- Westward Round Dies