Shop All Round Dies
Westward
Rd Solid Die, CS, #12-24, 1 In OD
Mfr # 2LVX8
Zoro # G1174162
product price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Thread Size #12-24
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LVX8
- Zoro # G1174162
- UPC # 190735797082
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #12-24 |
Overall Width | 1" |
Size | #12 |
Outside Dia. (In.) | 1 |
Thread Size | #12-24 |
Outside Dia. | 1 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Application | Cutting External Threads in Die Stocks and Adjustable Wrenches |
Pitch | 24 |
Thickness (In.) | 3/8 |
Material | Carbon Steel |
Number of Pieces | 1 |
Finish - Machining | Bright (Uncoated) |
Thread Standard | UNC |
Die Type | Solid |
Threads per Inch | 24 |
Shop By | Closeouts |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size #12-24, UNC, Solid, Outside Dia. 1 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Sharpening Stone for Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA416)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----4P4--21)
- WIHA Classic Grip Pliers and Cutters Tray 8pc (34682)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, #10-32 Internal Thread, 1.98" Handle Diameter (STH-102SS)
- WESTWARD C.Steel Thread Die, 13/16In, 2, 64 Pitch (10T799)
- WESTWARD HSS Thread Die, 1 1/2 In, M10, 1.5 Pitch (10T891)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M6, 1 Pitch (10T880)
- WESTWARD HSS Thread Die, 1 1/2 In, M16, 1.5 Pitch (10T901)
- WESTWARD C.Steel Left Hand Die, 13/16In, 10, 24Pitch (10N607)
- WESTWARD HSS Thread Die, 2 1/2 In, M30, 3.5 Pitch (10T923)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 1/4-20UNC (C65804)
- Westward Round Dies