Shop All Round Dies
Westward
Rd Adjustable Die, CS, 5/16-24, 1-1/2 In OD
Mfr # 2LVZ8
Zoro # G1077212
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material Carbon Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2LVZ8
- Zoro # G1077212
- UPC # 190735797266
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-24 |
Overall Width | 1-1/2" |
Size | 5/16" |
Outside Dia. (In.) | 1-1/2 |
Thread Size | 5/16"-24 |
Outside Dia. | 1 1/2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | Carbon Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Number of Pieces | 1 |
Application | Hand Threading |
Pitch | 24 |
Thickness (In.) | 1/2 |
Material | Carbon Steel |
Die Type | Adjustable |
Threads per Inch | 24 |
Finish - Machining | Bright (Uncoated) |
Thread Standard | UNF |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 5/16 In.-24, UNF, Adjustable, Outside Dia. 1 1/2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Toggle Pad, 5/8-11, Black Oxide (44306)
- PROTO 3/8" Square Extension 1/4" Hex (J61502)
- K TOOL INTL Chr Spline Soc 3/8 Dr 3/8 (KTI-20212)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75XT072AA3)
- WESTWARD Rd Adjustable Die, CS, 1/4-28, 1-1/2 In OD (2LVZ6)
- WESTWARD HSS Thread Die, 1 1/2 In, 1/2 In, 13 Pitch (10T756)
- WESTWARD HSS Thread Die, 2 In, M20, 1.5 Pitch (10T907)
- WESTWARD Alloy Steel Die, 5/8-11 UNC (CCT1060-96)
- WESTWARD HSS Thread Die, 2 In, M24, 3 Pitch (10T913)
- WESTWARD HSS Thread Die, 2 1/2 In, M30, 3.5 Pitch (10T923)
- DRILLCO 1/2-13, 1-1/2 OD ADJUSTABLE DIES - 3000E (30E132CC)
- Westward Round Dies