Shop All Round Dies
Westward
Rd Adjustable Die, CS, 1/4-28, 1-1/2 In OD
Mfr # 2LVZ6
Zoro # G3244534
original price:
$4.53
61% off
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material Carbon Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2LVZ6
- Zoro # G3244534
- UPC # 190735797242
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-28 |
Overall Width | 1-1/2" |
Outside Dia. (In.) | 1-1/2 |
Size | 1/4" |
Thread Size | 1/4"-28 |
Outside Dia. | 1 1/2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | Carbon Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Material | Carbon Steel |
Application | Repair Work Dressing Over Bruised And Rusty Threads And In Free Machining Materials |
Pitch | 28 |
Number of Pieces | 1 |
Thickness (In.) | 1/2 |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 28 |
Thread Standard | UNF |
Shop By | Closeouts |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 1/4 In.-28, UNF, Adjustable, Outside Dia. 1 1/2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL2131IM)
- IDEAL Stm Std 10-22Ga Pop (45-292)
- ZORO SELECT Vibration Isolator, 60 Lb Max, 5/16-18 (2NPG3)
- AVK Thread Conversion Kit, 1/4-28, UNC, 2 pcs. (AAT202-428)
- WESTWARD Rd Adjustable Die, CS, 5/16-24, 1-1/2 In OD (2LVZ8)
- WESTWARD HSS Thread Die, 1 1/2 In, M16, 1.5 Pitch (10T901)
- WESTWARD HSS Thread Die, 2 1/2 In, M30, 3.5 Pitch (10T923)
- WESTWARD HSS Thread Die, 2 In, M24, 3 Pitch (10T913)
- WESTWARD HSS Thread Die, 13/16In, 5/16In, 24 Pitch (10T729)
- WESTWARD C.Steel Thread Die, 13/16In, 2, 64 Pitch (10T799)
- REGAL CUTTING TOOLS Round Threading Die, M5x0.80 (045764AS)
- Westward Dies