Shop All Box End Wrenches
Westward
Ratcheting Wrench Set, SAE, 4 pcs.
Mfr # 54DG34
Zoro # G2042938
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Straight, Box End
- Material Alloy Steel
- Finish Chrome
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54DG34
- Zoro # G2042938
- UPC # 190735948538
- Country of Origin China
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Size | 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Range of Head Sizes | 5/16 in to 3/4 in |
Wrench Length Style | Standard |
Description
The Westward 54DG34 Ratcheting Wrench Set is a set of professional-grade tools that are essential for your project. This ratcheting wrench set provides a number of features and benefits, so you can be sure that it will not let you down. The ratcheting box end wrenches have 12 points, allowing them to fit into tight spaces with ease. Each wrench has a straight shape and comes in a box end style. The wrenches range from 5/16" to 3/4", making them suitable for use on different fasteners. They feature chrome finish and come in a canvas pouch that keeps the tools neat and tidy when they are not being used. When it comes to working on your next project, this Westward 54DG34 Ratcheting Wrench Set is the ideal choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1-1/4" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT20)
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6141F)
- CRESCENT NICHOLSON 4-1/8" Screw-on Plastic File Handle PH4 (21512)
- ZORO SELECT #18 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301695)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCG7)
- WESTWARD Ratcheting Box End Wrench, 4-1/2" L (54PP90)
- WESTWARD Double Box End Wrench, 12 Pt, 5/16 x3/8 In (36A162)
- WESTWARD Box End Wrench, 5/8", 11/16" Head Sizes (446G58)
- WESTWARD Box End Wrench, 3/4x7/8 in., 12-13/16 L (5MP96)
- WESTWARD Box End Wrench, 13 x 15mm, 10-5/32 in. L (5MR02)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 1/2x9/16in, 9-1/2L (W-3130)
- Westward Box End Wrenches