Shop All Ratcheting Wrench Sets
Westward
Ratcheting Wrench Set, Combination
Mfr # 34D938
Zoro # G5093356
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Satin
- Number of Points 12
- Number of Pieces 7
- Includes Plastic Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 34D938
- Zoro # G5093356
- UPC # 190735815342
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in |
Range of Head Sizes | 5/16 in to 3/4 in |
Range of Lengths | 5 11/32 in to 9 27/32 in |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in |
Wrench Length Style | Standard |
Description
The Westward 34D938 Ratcheting Wrench Set is a durable and versatile set of tools you can rely on. The ratcheting combination wrench set comes with 7 wrenches, including a storage rack for convenient organization. This tool kit has 12-point SAE straight head wrenches in the sizes of 3/4", 5/16", 3/8", 7/16", 1/2", 9/16" and 5/8". Each wrench features a satin finish that offers corrosion resistance, as well as slip-resistant ergonomics. The ratcheting design lets you work faster and more efficiently by reducing the number of turns needed to tighten or loosen fasteners. The wrenches have a compact size for improved accessibility and leverage, while their dual material handle provides strength and durability. Whether you are looking for new tools or replacing your old ones, Westward's 34D938 Ratcheting Wrench Set is an excellent choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55429 (55429)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG .034 x 12" FEELER GUAGE (KH34012)
- ZORO SELECT Vibration Isolator, 170 Lb Max, 5/16-18 (2NPD6)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D91)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (1LCD3)
- WESTWARD Ratcheting Wrench Set, Combination (34D991)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (35Z115)
- WESTWARD Ratcheting Wrench Set, Combination (34D939)
- WESTWARD Ratcheting Wrench Set, Combination (20PH22)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (1LCC9)
- GEARWRENCH 5-Piece Metric Half Moon Reversible Double Box Ratcheting Set (EHT9850)
- Westward Ratcheting Wrenches & Sets