Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 8mm
Mfr # 4NZL4
Zoro # G0443301
original price:
$28.17
58% off
new price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 5 7/8 in
- SAE or Metric Metric
- Wrench Style Combination, Twist Handle, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4NZL4
- Zoro # G0443301
- UPC # 190735856420
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 7/8 in |
Wrench Head Sizes | 8mm |
Size | 8mm |
Head Size | 8 mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 8 mm, Overall Length 5 7/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS TYPHOON BLOW GUN ADAPTOR (HFNADP) (AMAHFN-ADP)
- PROTO 3/8 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J7018M)
- BON TOOL Sledge Hammer - 20 Lb - 36" Fiberglass Handle (84-566)
- J.W. WINCO GN598.5-KU-28 Retractable Handle Plastic (28WG68)
- WESTWARD Ratcheting Wrench, Head Size 13mm (3LU29)
- WESTWARD Ratcheting Wrench, Head Size 12mm (35Z085)
- WESTWARD Ratcheting Wrench, Head Size 7/8 in. (1LCR5)
- WESTWARD Ratcheting Wrench, Head Size 11/32 in. (4NZN8)
- WESTWARD Ratcheting Wrench, Head Size 22mm (1LCV6)
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (4NZN7)
- KD TOOLS Gearbox Flex Ratchet Wrench, 13mm (86113)
- Westward Wrenches