Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 7/8 in.
Mfr # 1LCT8
Zoro # G2852306
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 13 in
- SAE or Metric SAE
- Wrench Style Combination, Extra Long, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1LCT8
- Zoro # G2852306
- UPC # 190735753439
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 13 in |
Head Size | 7/8 in |
Wrench Head Sizes | 7/8 in |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 13 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 7/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 6mm 6 Point 75mm Z-series 3/8 Sq. Drive (3010MZ.75-6)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28343)
- DRILL AMERICA #20 Solid Carbide Drill Bit (DMOD20)
- KLEIN TOOLS Electrician's Pocket Knife w/#2 Phillips (44217)
- WESTWARD Ratcheting Wrench, Head Size 10mm (3LU27)
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LEB5)
- WESTWARD Ratcheting Wrench, Head Size 3/8 in. (1LCP6)
- WESTWARD Ratcheting Wrench, Head Size 11/32 in. (4NZN8)
- WESTWARD Ratcheting Wrench, Head Size 1 in. (1LCR7)
- WESTWARD Ratcheting Wrench, Head Size 11mm (1LEB4)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-5/8", 41mm (1252TOB)
- Westward Ratcheting Wrenches