Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 5/16 in.
Mfr # 3LU34
Zoro # G2563267
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 5 in
- SAE or Metric SAE
- Wrench Style Combination, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3LU34
- Zoro # G2563267
- UPC # 190735824238
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 5/16 in |
Size | 5/16" |
Wrench Head Sizes | 5/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 5 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 3/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 7/8-14 (8463)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (19798)
- GREY PNEUMATIC Deep Socket 1" Drive x 1-1/2", 4.25" Length, Chrome plated (4048DT)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/8" Tip Size, 8 1/2 in Long, 49/64 in Short (19224)
- WESTWARD Ratcheting Wrench, Head Size 11/16 in. (1LCR2)
- WESTWARD Ratcheting Wrench, Head Size 11mm (1LEB4)
- WESTWARD Ratcheting Wrench, Head Size 8mm (4NZL4)
- WESTWARD Ratcheting Wrench, Head Size 15mm (4NZN2)
- WESTWARD Ratcheting Wrench, Head Size 25mm (1LCP4)
- WESTWARD Ratcheting Wrench, Head Size 15/16 in. (1LCR6)
- ACDELCO G12 K10 Combo 3/8" Ratchet Wrench, Impact Driver & Drill (ARW1208-K10)
- Westward Ratcheting Wrenches & Sets