Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 3/8 in.
Mfr # 4NZN9
Zoro # G3233045
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 7 in
- SAE or Metric SAE
- Wrench Style Combination, Twist Handle, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4NZN9
- Zoro # G3233045
- UPC # 190735856550
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 in |
Wrench Head Sizes | 3/8 in |
Size | 3/8" |
Head Size | 3/8 in |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 7 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 5/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3-1/2" 6-Point Locknut Socket, 3/4" Drive (60258-10)
- REMCO Mixing Paddle, w/Holes, Blue, 6 x 13 In (67763)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54469)
- LANG TOOLS 23-Blade Feeler Gauge Set (3074)
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LEB5)
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (1LCP5)
- WESTWARD Ratcheting Wrench, Head Size 24mm (1LCP3)
- WESTWARD Ratcheting Wrench, Head Size 10mm (3LU27)
- WESTWARD Ratcheting Wrench, Head Size 21mm (1LEC5)
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LCN4)
- TEKTON 11/32 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23309)
- Westward Ratcheting Wrenches & Sets