Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 3/4 in.
Mfr # 1LCR3
Zoro # G2219743
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 11 in
- SAE or Metric SAE
- Wrench Style Combination, Locking Flexible, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1LCR3
- Zoro # G2219743
- UPC # 190735753293
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11 in |
Head Size | 3/4 in |
Wrench Head Sizes | 3/4 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 11 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 7/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T55 52mm 3/8 Sq. Drive (13134T.52-T55)
- FREUD Radius Round Nose Bit, 1/4 (18-508)
- GEDORE Nut Driver, 2C-T-Handle, 7mm (2133 T 7)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- WESTWARD Ratcheting Wrench, Head Size 7/16 in. (1LCP7)
- WESTWARD Ratcheting Wrench, Head Size 14mm (35Z093)
- WESTWARD Ratcheting Wrench, Head Size 22mm (1LCP2)
- WESTWARD Ratcheting Wrench, Head Size 12mm (35Z085)
- WESTWARD Ratcheting Wrench, Head Size 17mm (1LCN8)
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (3LU34)
- URREA 11/16" Extralong comb wrench (1222L)
- Westward Wrenches