Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 25mm
Mfr # 1LCV8
Zoro # G2726123
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 14 1/8 in
- SAE or Metric Metric
- Wrench Style Combination, Extra Long, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1LCV8
- Zoro # G2726123
- UPC # 190735753613
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 14 1/8 in |
Head Size | 25 mm |
Wrench Head Sizes | 25mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 25 mm, Overall Length 14 1/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- MILWAUKEE TOOL Work Piece Bumper (42-38-0042)
- KRAFT TOOL Double 3/8" V-Notch Steel Rake Head, 18 (GG592-01)
- TENG TOOLS DB028 - 28 Piece Drill Bit Set (DB028)
- WESTWARD Ratcheting Wrench, Head Size 14mm (35Z093)
- WESTWARD Ratcheting Wrench, Head Size 21mm (1LCP1)
- WESTWARD Ratcheting Wrench, Head Size 14mm (4NZN1)
- WESTWARD Ratcheting Wrench, Head Size 1-3/4 in. (34E328)
- WESTWARD Ratcheting Wrench, Head Size 10mm (3LU27)
- WESTWARD Ratcheting Wrench, Head Size 7/8 in. (1LCT8)
- ACDELCO G12 Cordless 1/4" Ratchet Wrench, 1-Battery Kit, 30 ft-lbs max (ARW1207P)
- Westward Ratcheting Wrenches